Shop All Cable Trays
Hammond
Straight Section w/o KO, 6 x 6 x 18, Galv
Mfr # CWSC618GNK
Zoro # G110890802
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Galvanized Steel
- Depth 18
- Size 6 in x 6 in x 18 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC618GNK
- Zoro # G110890802
- UPC # 62398092419
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 18 |
Size | 6 in x 6 in x 18 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 6X6X18-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- ZSI LoopClamp, Dia.2 3/4 In HoleDia.17/32 In (LVZ-44)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SAG11V02)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- Hammond Cable Trays