Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 6 x 6 x 120, Steel/Gray
Mfr # CWST6120NK
Zoro # G610888569
product price: $183.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Depth 120
- Standards UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
- Width 6
- Length 6
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST6120NK
- Zoro # G610888569
- UPC # 62398033158
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 120 |
Width | 6 |
Length | 6 |
Size | 6 in x 6 in x 120 in (H x W x D) |
Details
Item | Accessories |
Standards | UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Finish | Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized |
Application | Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs. |
Additional Description | Straight Section w/o KO - 6 x 6 x 120 - Steel/Gray |
Construction - Hinge Cover | Formed from 16 or 14 gauge steel; Hinge covers are hinged on 24" centers; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Knockouts are on 12" centers; Joiner is included with each straight section; Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting |
Construction - Screw Cover | Formed from 16 or 14 gauge steel; Flat covers have keyhole screw slots; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting; Joiners sold separately |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- EATON BUSSMANN Fuse Holder, 1 Poles, 0 to 20A Amp Range, 250V AC/DC Volt Rating (HFA-R)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- Hammond Enclosure Covers & Accessories