Shop All Cable Trays
Hammond
Straight Section w/o KO, 6 x 6 x 120, Steel/Gray
Mfr # CWSC6120NK
Zoro # G610890852
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$187.69
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Steel
- Depth 120
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWSC6120NK
- Zoro # G610890852
- UPC # 62398001698
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 120 |
Size | 6 in x 6 in x 120 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 6 x 6 x 120 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- FLEX-STRUT Channel Nut, Top Spring, 3/8" (FS-3/8TG E/G)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- Hammond Cable Trays