Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 4 x 4 x 72, Steel/Gray
Mfr # CWST472NK
Zoro # G610888132
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 72
- Standards UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
- Width 4
- Length 4
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST472NK
- Zoro # G610888132
- UPC # 62398033148
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 72 |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 72 in (H x W x D) |
Details
Item | Accessories |
Standards | UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Finish | Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized |
Construction - Screw Cover | Formed from 16 or 14 gauge steel; Flat covers have keyhole screw slots; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting; Joiners sold separately |
Construction - Hinge Cover | Formed from 16 or 14 gauge steel; Hinge covers are hinged on 24" centers; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Knockouts are on 12" centers; Joiner is included with each straight section; Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting |
Application | Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs. |
Additional Description | Straight Section w/o KO - 4 x 4 x 72 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- MERSEN Forklift Limiter Fuse, CNL Series, 100A, Time Delay, 80VAC, Bolt-On (CNL100)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- Hammond Enclosure Covers & Accessories