Shop All Cable Trays
Hammond
Straight Section w/o KO, 4 x 4 x 72, Steel/Gray
Mfr # CWSC472NK
Zoro # G610890944
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Steel
- Depth 72
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWSC472NK
- Zoro # G610890944
- UPC # 62398001695
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 72 |
Size | 4 in x 4 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 4 x 4 x 72 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 8mm, NO (E2E-X2D1N)
- SIEMENS Text Display (6ED10554MH080BA1)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40AF7)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 8in , Zinc (CT0010-08-03)
- Hammond Cable Trays