Shop All Cable Trays
Hammond
Straight Section w/o KO, 4 x 4 x 72, Galv
Mfr # CWSC472GNK
Zoro # G110890895
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Galvanized Steel
- Depth 72
- Size 4 in x 4 in x 72 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWSC472GNK
- Zoro # G110890895
- UPC # 62398092530
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 72 |
Size | 4 in x 4 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 4X4X72-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 4 Outlets (CPI500W)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- Hammond Cable Trays