Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 4 x 4 x 60, Steel/Gray
Mfr # CWST460NK
Zoro # G110888168
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 60
- Standards UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
- Width 4
- Length 4
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST460NK
- Zoro # G110888168
- UPC # 62398033147
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 60 |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 60 in (H x W x D) |
Details
Item | Accessories |
Standards | UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Finish | Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized |
Construction - Screw Cover | Formed from 16 or 14 gauge steel; Flat covers have keyhole screw slots; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting; Joiners sold separately |
Additional Description | Straight Section w/o KO - 4 x 4 x 60 - Steel/Gray |
Application | Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs. |
Construction - Hinge Cover | Formed from 16 or 14 gauge steel; Hinge covers are hinged on 24" centers; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Knockouts are on 12" centers; Joiner is included with each straight section; Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- IDEAL Connector, PK25 (85-950)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- Hammond Enclosure Covers & Accessories