Shop All Cable Trays
Hammond
Straight Section w/o KO, 4 x 4 x 60, Galv
Mfr # CWSC460GNK
Zoro # G110890864
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Galvanized Steel
- Depth 60
- Additional Description SC WW NO KO 4X4X60-GALV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC460GNK
- Zoro # G110890864
- UPC # 62398092411
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 60 |
Size | 4 in x 4 in x 60 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 4X4X60-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Strut Clamp, 50PK (SC125E)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- AGILUX 3 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 3 Male Black, PK 2 (ACS003-02)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- Hammond Cable Trays