Shop All Cable Trays
Hammond
Straight Section w/o KO, 4 x 4 x 48, Galv
Mfr # CWSC448GNK
Zoro # G210890931
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Galvanized Steel
- Depth 48
- Additional Description SC WW NO KO 4X4X48-GALV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC448GNK
- Zoro # G210890931
- UPC # 62398092409
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 48 |
Size | 4 in x 4 in x 48 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 4X4X48-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND Empty Splitter Trough, 36 x 10 x 6, Steel/Gray (CST3400)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND Type 3R Wiring Trough, 12x12x116, Steel/Gray (C3RWT12116)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- Hammond Cable Trays