Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 4 x 4 x 36, Steel/Gray
Mfr # CWST436NK
Zoro # G610888101
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36
- Standards UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
- Width 4
- Length 4
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST436NK
- Zoro # G610888101
- UPC # 62398033145
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 36 |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 36 in (H x W x D) |
Details
Item | Accessories |
Standards | UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Finish | Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized |
Application | Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs. |
Additional Description | Straight Section w/o KO - 4 x 4 x 36 - Steel/Gray |
Construction - Screw Cover | Formed from 16 or 14 gauge steel; Flat covers have keyhole screw slots; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting; Joiners sold separately |
Construction - Hinge Cover | Formed from 16 or 14 gauge steel; Hinge covers are hinged on 24" centers; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Knockouts are on 12" centers; Joiner is included with each straight section; Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (160)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- TELL Lock Ent Com Levr Us26D (CL100201)
- Hammond Enclosure Covers & Accessories