Shop All Cable Trays
Hammond
Straight Section w/o KO, 4 x 4 x 36, Galv
Mfr # CWSC436GNK
Zoro # G610890845
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Galvanized Steel
- Depth 36
- Additional Description SC WW NO KO 4X4X36-GALV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC436GNK
- Zoro # G610890845
- UPC # 62398092407
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 36 |
Size | 4 in x 4 in x 36 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 4X4X36-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 30A, 250V AC, Non-Indicating (FLNR030)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Wht (SNAP2101ILWNA)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- ELECTRIDUCT J Channel Cable Raceway- White- 48" Length (SR-J-WT)
- Hammond Cable Trays