Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 4 x 4 x 18, Steel/Gray
Mfr # CWST418NK
Zoro # G910888276
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18
- Width 4
- Length 4
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST418NK
- Zoro # G910888276
- UPC # 62398000656
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 18 |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 18 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 4 x 4 x 18 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR3)
- HUBBELL Adapter, Nylon (9053A)
- BORG Electromechanical Timer, 48 Max Cycle (TA-4150)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- Hammond Enclosure Covers & Accessories