Shop All Cable Trays
Hammond
Straight Section w/o KO, 4 x 4 x 12, Steel/Gray
Mfr # CWSC412NK
Zoro # G310890916
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Steel
- Color Gray
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC412NK
- Zoro # G310890916
- UPC # 62398001687
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 12 |
Size | 4 in x 4 in x 12 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 4 x 4 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 15mm, 2Wire, NC (XS4P30MB230)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- TRIPP LITE Ups Replacement Battery Cartridge For Select Tripp Lite (RBC36H)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- QUEST MFG Cable Tray Ceiling Flag Bracket, 4", Zinc (CT0028-04-03)
- Hammond Cable Trays