Shop All Cable Trays
Hammond
Straight Section w/o KO, 4 x 4 x 12, Galv
Mfr # CWSC412GNK
Zoro # G910890866
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Galvanized Steel
- Depth 12
- Additional Description SC WW NO KO 4X4X12-GALV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC412GNK
- Zoro # G910890866
- UPC # 62398092402
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 12 |
Size | 4 in x 4 in x 12 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 4X4X12-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- SQUARE D Pump Pressure Switch 40-60Psi (FSG2J24BP)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (6506TLSX)
- AC WORKS 14-50P 50 Amp 4-Prong Plug to 14-30R 4-Prong Dryer Outlet (AD14501430)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- QUEST MFG M8 Zinc Carriage Bolt For Cable Tray, 3/4" (CT0049-820-03)
- Hammond Cable Trays