Shop All Cable Trays
Hammond
Straight Section w/o KO, 2.5 x 2.5 x 60, Galv
Mfr # CWSC260GNK
Zoro # G610890920
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Width 2.5
- Material Galvanized Steel
- Depth 60
- Additional Description SC WW NO KO 2.5X2.5X60-GALV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC260GNK
- Zoro # G610890920
- UPC # 62398092398
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 2.5 |
Width | 2.5 |
Depth | 60 |
Size | 2.5 in x 2.5 in x 60 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 2.5X2.5X60-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SS INDUSTRIAL CABLE Cooper Cable Insulated Bonding/Grounding Wires 5' L (DRM1235)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (A806CH)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM40)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- Hammond Cable Trays