Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 2.5 x 2.5 x 36, Steel/Gray
Mfr # CWST236NK
Zoro # G110887987
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36
- Standards UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
- Width 2.5
- Length 2.5
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST236NK
- Zoro # G110887987
- UPC # 62398033139
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 36 |
Width | 2.5 |
Length | 2.5 |
Size | 2.5 in x 2.5 in x 36 in (H x W x D) |
Details
Item | Accessories |
Standards | UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Finish | Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized |
Application | Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs. |
Construction - Screw Cover | Formed from 16 or 14 gauge steel; Flat covers have keyhole screw slots; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting; Joiners sold separately |
Construction - Hinge Cover | Formed from 16 or 14 gauge steel; Hinge covers are hinged on 24" centers; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Knockouts are on 12" centers; Joiner is included with each straight section; Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting |
Additional Description | Straight Section w/o KO - 2.5 x 2.5 x 36 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- WIREMOLD WHT MTL Accessory Pack (BWH9-10-11)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- SIGMA ELECTRIC Cover Flat Plstc 1G Gray (14140)
- Hammond Enclosure Covers & Accessories