Shop All Enclosure Covers & Accessories
Hammond
Straight Section w/o KO, 2.5 x 2.5 x 24, Steel/Gray
Mfr # CWST224NK
Zoro # G310887909
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24
- Standards UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
- Width 2.5
- Length 2.5
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST224NK
- Zoro # G310887909
- UPC # 62398033138
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 24 |
Width | 2.5 |
Length | 2.5 |
Size | 2.5 in x 2.5 in x 24 in (H x W x D) |
Details
Item | Accessories |
Standards | UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Finish | Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized |
Application | Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- Hammond Enclosure Covers & Accessories