Shop All Cable Trays
Hammond
Straight Section w/o KO, 2.5 x 2.5 x 12, Steel/Gray
Mfr # CWST212NK
Zoro # G710890943
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized
- Length 2.5
- Width 2.5
- Material Steel
- Application Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST212NK
- Zoro # G710890943
- UPC # 62398033137
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 2.5 |
Width | 2.5 |
Depth | 12 |
Size | 2.5 in x 2.5 in x 12 in (H x W x D) |
Details
Item | Accessories |
Finish | Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized |
Material | Steel |
Application | Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs. |
Color | Gray |
Standards | UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Includes | One Joiner Kit |
Construction - Screw Cover | Formed from 16 or 14 gauge steel; Flat covers have keyhole screw slots; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting; Joiners sold separately |
Additional Description | Straight Section w/o KO - 2.5 x 2.5 x 12 - Steel/Gray |
Construction - Hinge Cover | Formed from 16 or 14 gauge steel; Hinge covers are hinged on 24" centers; Available with or without knockouts; Straight sections are provided with adequate concentric knockouts (1/2", 3/4" conduit size); Knockouts are on 12" centers; Joiner is included with each straight section; Unobstructed interior speeds up laying of cables; Optional hanger brackets allow for vertical or horizontal mounting |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 5ft (WL-J-NCW-Z-125-5FT-BK/WT)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND Straight Section w/o KO, 4 x 4 x 36, Galv (CWSC436GNK)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND N12 Wireway, Reducer, 8 x 8 to 4 x 4, Steel/Gray (1487EREC)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- Hammond Cable Trays