Shop All Cable Trays
Hammond
Straight Section w/o KO, 2.5 x 2.5 x 12, Steel/Gray
Mfr # CWSC212NK
Zoro # G610890876
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Width 2.5
- Material Steel
- Depth 12
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC212NK
- Zoro # G610890876
- UPC # 62398001678
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 2.5 |
Width | 2.5 |
Depth | 12 |
Size | 2.5 in x 2.5 in x 12 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 2.5 x 2.5 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 250A, 3 Pole, 600V AC, A Curve (PDG33G0250TFAJ)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- Hammond Cable Trays