Shop All Cable Trays
Hammond
Straight Section w/o KO, 2.5 x 2.5 x 12, Galv
Mfr # CWSC212GNK
Zoro # G610890821
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Width 2.5
- Material Galvanized Steel
- Depth 12
- Size 2.5 in x 2.5 in x 12 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC212GNK
- Zoro # G610890821
- UPC # 62398092390
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 2.5 |
Width | 2.5 |
Depth | 12 |
Size | 2.5 in x 2.5 in x 12 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 2.5X2.5X12-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70QS80-4)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- Hammond Cable Trays