Shop All Cable Trays
Hammond
Straight Section w/o KO, 12 x 12 x 72, Steel/Gray
Mfr # CWST1272NK
Zoro # G610890807
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$317.39
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Material Steel
- Depth 72
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST1272NK
- Zoro # G610890807
- UPC # 62398001676
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 72 |
Size | 12 in x 12 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Includes | One Joiner Kit |
Color | Gray |
Additional Description | Straight Section w/o KO - 12 x 12 x 72 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- NVENT CADDY J-Hook with Angle Bracket, 4in Diameter, 1/4in Hole, 60lb Load (CAT64HPAB)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- LOWELL JBolt Kit (CLH-JB3)
- Hammond Cable Trays