Shop All Cable Trays
Hammond
Straight Section w/o KO, 12 x 12 x 72, Galv
Mfr # CWSC1272GNK
Zoro # G010890841
product price: $329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Material Galvanized Steel
- Depth 72
- Size 12 in x 12 in x 72 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC1272GNK
- Zoro # G010890841
- UPC # 62398092465
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 72 |
Size | 12 in x 12 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 12X12X72-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- ABB TA25DU4.0, OVERLOAD RELAY 2.8 - 4. 0A (TA25DU4.0)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- Hammond Cable Trays