Shop All Cable Trays
Hammond
Straight Section w/o KO, 12 x 12 x 24, Steel/Gray
Mfr # CWSC1224NK
Zoro # G610890968
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Material Steel
- Color Gray
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWSC1224NK
- Zoro # G610890968
- UPC # 62398001728
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 24 |
Size | 12 in x 12 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 12 x 12 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306C004)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1503x100)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50C0375)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- Hammond Cable Trays