Shop All Cable Trays
Hammond
Straight Section w/o KO, 12 x 12 x 12, Steel/Gray
Mfr # CWSC1212NK
Zoro # G610890913
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Material Steel
- Depth 12
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC1212NK
- Zoro # G610890913
- UPC # 62398001726
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 12 |
Size | 12 in x 12 in x 12 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 12 x 12 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR83)
- MIDWEST FASTENER 14, 10 PK (63216)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- Hammond Cable Trays