Shop All Cable Trays
Hammond
Straight Section w/o KO, 10 x 10 x 72, Steel/Gray
Mfr # CWST1072NK
Zoro # G510890914
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Material Steel
- Color Gray
- Includes One Joiner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST1072NK
- Zoro # G510890914
- UPC # 62398001667
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 10 |
Width | 10 |
Depth | 72 |
Size | 10 in x 10 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Includes | One Joiner Kit |
Additional Description | Straight Section w/o KO - 10 x 10 x 72 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- STI Ezpath Series 33 Extension (EZD33E)
- Hammond Cable Trays