Shop All Cable Trays
Hammond
Straight Section w/o KO, 10 x 10 x 72, Steel/Gray
Mfr # CWSC1072NK
Zoro # G610890869
product price: $248.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$248.59
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Material Steel
- Color Gray
- Depth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC1072NK
- Zoro # G610890869
- UPC # 62398001724
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 10 |
Width | 10 |
Depth | 72 |
Size | 10 in x 10 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 10 x 10 x 72 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- DISCO Mini Blade Fuses 30 Amp Grn Type ATM PK5 (1740PK)
- MERSEN Pwr Dist Block, 310A, 3P, 12P Secndary, 600V (MPDB69153)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND Straight Section w/o KO, 12 x 12 x 96, Steel/Gray (CWSC1296NK)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- Hammond Cable Trays