Shop All Cable Trays
Hammond
Straight Section w/o KO, 10 x 10 x 72, Galv
Mfr # CWSC1072GNK
Zoro # G110890949
product price: $283.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Material Galvanized Steel
- Depth 72
- Size 10 in x 10 in x 72 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC1072GNK
- Zoro # G110890949
- UPC # 62398092452
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 10 |
Width | 10 |
Depth | 72 |
Size | 10 in x 10 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 10X10X72-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (8590)
- SQUARE D Molded Case Circuit Breaker, BDL Series 80A, 3 Pole, 347/600V AC, B Curve (BDL36080)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Galv (C3RWT636G)
- HAMMOND Type 3R Wiring Trough, 10x10x48, Steel/Gray (C3RWT1048)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- GENOVA PRODUCTS Wire Channel Moulding Horizontal Adapter (GNVWM126)
- Hammond Cable Trays