Shop All Cable Trays
Hammond
Straight Section w/o KO, 10 x 10 x 120, Steel/Gray
Mfr # CWST10120NK
Zoro # G710890851
product price: $445.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Material Steel
- Includes One Joiner Kit
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST10120NK
- Zoro # G710890851
- UPC # 62398001662
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 10 |
Width | 10 |
Depth | 120 |
Size | 10 in x 10 in x 120 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Includes | One Joiner Kit |
Color | Gray |
Additional Description | Straight Section w/o KO - 10 x 10 x 120 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct Cover, 4" Wx, PK6, Pvc, Bl (C4BL6)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- QUEST MANUFACTURING Cable Tray Adjustable Connector, Zinc (CT0005-03)
- Hammond Cable Trays