Shop All Cable Trays
Hammond
Straight Section w/o KO, 10 x 10 x 120, Steel/Gray
Mfr # CWSC10120NK
Zoro # G610890951
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Material Steel
- Depth 120
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWSC10120NK
- Zoro # G610890951
- UPC # 62398001718
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 10 |
Width | 10 |
Depth | 120 |
Size | 10 in x 10 in x 120 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 10 x 10 x 120 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Conduit Clamp, Rigid, 5", Pipe (FS-1100A-5 E/G)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- BRYANT Straight Blade Devices, Portable Boxes, Standard, With 2 Duplex Plates, Yellow (BRY3000)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- Hammond Cable Trays