Shop All Cable Trays
Hammond
Straight Section w/o KO, 10 x 10 x 120, Galv
Mfr # CWSC10120GNK
Zoro # G110890970
product price: $411.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Material Galvanized Steel
- Depth 120
- Additional Description SC WW NO KO 10X10X120-GALV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC10120GNK
- Zoro # G110890970
- UPC # 62398092454
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 10 |
Width | 10 |
Depth | 120 |
Size | 10 in x 10 in x 120 in (H x W x D) |
Details
Item | Accessories |
Material | Galvanized Steel |
Additional Description | SC WW NO KO 10X10X120-GALV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND Splitter Trough, 225A, 36 x 8 x 5, Steel/Gray (CST3203)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Empty Splitter Trough, 36 x 10 x 6, Steel/Gray (CST3400)
- Hammond Cable Trays