Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 8 x 8 x 96, Steel/Gray
Mfr # CWST896
Zoro # G810888871
product price: $297.39
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$297.39
Free 30-Day Returns
Key Features
- Depth 96
- Width 8
- Length 8
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST896
- Zoro # G810888871
- UPC # 62398026207
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 96 |
Width | 8 |
Length | 8 |
Size | 8 in x 8 in x 96 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 8 x 8 x 96 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- DAYTON Control Transformer, 50 VA, 55 °C, 12/24V AC, 120V AC (31EH93)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- Hammond Enclosure Covers & Accessories