Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 8 x 8 x 60, Steel/Gray
Mfr # CWST860
Zoro # G710888858
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 60
- Width 8
- Length 8
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST860
- Zoro # G710888858
- UPC # 62398026205
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 60 |
Width | 8 |
Length | 8 |
Size | 8 in x 8 in x 60 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 8 x 8 x 60 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- RITTAL Cable Entry Section, 880208 (8802.08)
- Hammond Enclosure Covers & Accessories