Shop All Cable Trays
Hammond
Straight Section with KO, 8 x 8 x 60, Steel/Gray
Mfr # CWSC860
Zoro # G110890857
Free Shipping & Returns
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Material Steel
- Color Gray
- Depth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWSC860
- Zoro # G110890857
- UPC # 62398033130
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 8 |
Width | 8 |
Depth | 60 |
Size | 8 in x 8 in x 60 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 8 x 8 x 60 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 300A, 300V AC, Non-Indicating (JLLN300)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- Hammond Cable Trays