Shop All Cable Trays
Hammond
Straight Section with KO, 8 x 8 x 24, Steel/Gray
Mfr # CWSC824
Zoro # G010890865
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Material Steel
- Depth 24
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC824
- Zoro # G010890865
- UPC # 62398033127
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 8 |
Width | 8 |
Depth | 24 |
Size | 8 in x 8 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 8 x 8 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- DAYTON Control Transformer, 100 VA, 60°C, 24V AC, 277V AC (4MTP4)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND Type 3R Wiring Trough, 12x12x116, Steel/Gray (C3RWT12116)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 3R Wiring Trough, 10x10x48, Steel/Galv (C3RWT1048G)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- Hammond Cable Trays