Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 8 x 8 x 120, Steel/Gray
Mfr # CWST8120
Zoro # G010888473
product price: $318.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Depth 120
- Width 8
- Length 8
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST8120
- Zoro # G010888473
- UPC # 62398026198
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 120 |
Width | 8 |
Length | 8 |
Size | 8 in x 8 in x 120 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 8 x 8 x 120 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (9306)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- Hammond Enclosure Covers & Accessories