Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 8 x 8 x 12, Steel/Gray
Mfr # CWST812
Zoro # G010888534
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12
- Width 8
- Length 8
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST812
- Zoro # G010888534
- UPC # 62398026199
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 12 |
Width | 8 |
Length | 8 |
Size | 8 in x 8 in x 12 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 8 x 8 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- GAMPAK Strap Rigid 1Hole 3/4Bg3 (49901)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (TR3-1/2R)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AG2)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- Hammond Enclosure Covers & Accessories