Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 6 x 6 x 96, Steel/Gray
Mfr # CWST696
Zoro # G410888424
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$173.69
Free 30-Day Returns
Key Features
- Depth 96
- Width 6
- Length 6
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST696
- Zoro # G410888424
- UPC # 62398026197
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 96 |
Width | 6 |
Length | 6 |
Size | 6 in x 6 in x 96 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 6 x 6 x 96 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- Hammond Enclosure Covers & Accessories