Shop All Cable Trays
Hammond
Straight Section with KO, 6 x 6 x 72, Steel/Gray
Mfr # CWSC672
Zoro # G110890826
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Steel
- Depth 72
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC672
- Zoro # G110890826
- UPC # 62398033124
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 72 |
Size | 6 in x 6 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 6 x 6 x 72 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray (6203G22-00)
- FAITH 1-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, 4.68"H x 2.93" L, Black 8PK (SWP1-BK-08)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- HAMMOND Splitter Trough, 225A, 36 x 8 x 5, Steel/Gray (CST3203)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- Hammond Cable Trays