Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 6 x 6 x 48, Steel/Gray
Mfr # CWST648
Zoro # G610888590
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48
- Width 6
- Length 6
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST648
- Zoro # G610888590
- UPC # 62398026194
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 48 |
Width | 6 |
Length | 6 |
Size | 6 in x 6 in x 48 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 6 x 6 x 48 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- PRIME-LINE FERRULE/STOPS 3/16"" CD2 (GD12153)
- Hammond Enclosure Covers & Accessories