Shop All Cable Trays
Hammond
Straight Section with KO, 6 x 6 x 24, Steel/Gray
Mfr # CWSC624
Zoro # G010890933
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Steel
- Color Gray
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC624
- Zoro # G010890933
- UPC # 62398033120
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 24 |
Size | 6 in x 6 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 6 x 6 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Mounting Bracket For Type O5 (E21087)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T100D13)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 175A, 600V AC, Indicating (TRS175RID)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- QUEST MFG M8 Zinc Carriage Bolt For Cable Tray, 3/4" (CT0049-820-03)
- Hammond Cable Trays