Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 6 x 6 x 120, Steel/Gray
Mfr # CWST6120
Zoro # G910888061
product price: $183.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Depth 120
- Width 6
- Length 6
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST6120
- Zoro # G910888061
- UPC # 62398026188
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 120 |
Width | 6 |
Length | 6 |
Size | 6 in x 6 in x 120 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 6 x 6 x 120 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG33V02)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- Hammond Enclosure Covers & Accessories