Shop All Cable Trays
Hammond
Straight Section with KO, 4 x 4 x 72, Steel/Gray
Mfr # CWSC472
Zoro # G610890883
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Steel
- Color Gray
- Depth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC472
- Zoro # G610890883
- UPC # 62398033117
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 72 |
Size | 4 in x 4 in x 72 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 4 x 4 x 72 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/2-R)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- MS SEDCO Activation Plates (216-N)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- Hammond Cable Trays