Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 4 x 4 x 60, Steel/Gray
Mfr # CWST460
Zoro # G810888123
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 60
- Width 4
- Length 4
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST460
- Zoro # G810888123
- UPC # 62398026185
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 60 |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 60 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 4 x 4 x 60 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Locking L handle (EHLL)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- Hammond Enclosure Covers & Accessories