Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 4 x 4 x 36, Steel/Gray
Mfr # CWST436
Zoro # G010888039
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36
- Width 4
- Length 4
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST436
- Zoro # G010888039
- UPC # 62398026183
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 36 |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 36 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 4 x 4 x 36 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (TR3-1/2R)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 25 ft., Blue (N201-025-BL)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- Hammond Enclosure Covers & Accessories