Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 4 x 4 x 24, Steel/Gray
Mfr # CWST424
Zoro # G410888301
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24
- Width 4
- Length 4
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWST424
- Zoro # G410888301
- UPC # 62398026182
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 24 |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 24 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 4 x 4 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, SC, PK12 (FCSC900K62M12)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- Hammond Enclosure Covers & Accessories