Shop All Cable Trays
Hammond
Straight Section with KO, 4 x 4 x 24, Steel/Gray
Mfr # CWSC424
Zoro # G110890840
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Steel
- Color Gray
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWSC424
- Zoro # G110890840
- UPC # 62398033113
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 24 |
Size | 4 in x 4 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 4 x 4 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS49B)
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- LEVITON Receptacle (5320-WCP)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- Hammond Cable Trays