Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 4 x 4 x 12, Steel/Gray
Mfr # CWST412
Zoro # G110888274
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12
- Width 4
- Length 4
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST412
- Zoro # G110888274
- UPC # 62398026181
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 12 |
Width | 4 |
Length | 4 |
Size | 4 in x 4 in x 12 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 4 x 4 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- Hammond Enclosure Covers & Accessories