Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 2.5 x 2.5 x 72, Steel/Gray
Mfr # CWST272
Zoro # G010888244
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 72
- Width 2.5
- Length 2.5
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST272
- Zoro # G010888244
- UPC # 62398026178
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 72 |
Width | 2.5 |
Length | 2.5 |
Size | 2.5 in x 2.5 in x 72 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 2.5 x 2.5 x 72 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2811SW)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS161608SS)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- Hammond Enclosure Covers & Accessories