Shop All Enclosure Covers & Accessories
Hammond
Straight Section with KO, 2.5 x 2.5 x 60, Steel/Gray
Mfr # CWST260
Zoro # G610888286
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 60
- Width 2.5
- Length 2.5
- Includes One Joiner Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWST260
- Zoro # G610888286
- UPC # 62398026176
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 60 |
Width | 2.5 |
Length | 2.5 |
Size | 2.5 in x 2.5 in x 60 in (H x W x D) |
Details
Item | Accessories |
Includes | One Joiner Kit |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 2.5 x 2.5 x 60 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M8D (SMT-8M-A-PS-24V-E-0,3-M8D)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 150A, 600V AC (A6K150R)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- Hammond Enclosure Covers & Accessories