Shop All Cable Trays
Hammond
Straight Section with KO, 2.5 x 2.5 x 60, Steel/Gray
Mfr # CWSC260
Zoro # G610890906
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Width 2.5
- Material Steel
- Color Gray
- Depth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWSC260
- Zoro # G610890906
- UPC # 62398033110
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 2.5 |
Width | 2.5 |
Depth | 60 |
Size | 2.5 in x 2.5 in x 60 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section with KO - 2.5 x 2.5 x 60 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206GNK)
- GROTE Turn Signal Switch (48552)
- MOORE Programmable Trip Alarm Other Plc And Dcs Module (SPA2/TPRG/2PRG/U/-AO)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- Hammond Cable Trays